missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Standard Tissue Flotation Bath
GREENER_CHOICE

Catalog No. 1546430
Change view
Click to view available options
Type:
Standard Tissue Flotation Bath
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
1546430 Standard Tissue Flotation Bath
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1546430 Supplier Boekel Scientific™ Supplier No. 14792

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Standard Tissue Flotation Bath prevents wrinkles and distortion during preparation of paraffin embedded tissue sections.

  • Edges serve as convenient drying surface for processed slides
  • Bath surface is black ceramic coated steel for improved visibility of tissue sections
  • Supplied with dust cover, thermometer holder and non-skid rubber feet
  • Equipped with on/off switch, pilot light and thermostat
  • Durable and inexpensive
  • Rapid heat-up
  • Easy maintenance

Warranty

2 Year

Specifications

Certifications/Compliance UL61010-1, CSA C22.2, CE
Temperature Range 35°C to 65°C
Type Standard Tissue Flotation Bath
For Use With (Application) Prevents wrinkles and distortion during preparation of paraffin embedded tissue sections
Length (English) 11 in.
Length (Metric) 27.9 cm
Height (English) 3.75 in.
Height (Metric) 9.2 cm
Depth (English) 11 in.
Depth (Metric) 27.9 cm
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
Electrical Requirements 115 V 50/60 Hz
Voltage 115 V
Wattage 190 W
Frequency 50/60 Hz
Show More Show Less