missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Hand Centrifuge Model 1160-2-15

Catalog No. 050051
Change view
Click to view available options
Capacity:
2 x 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
050051 2 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 050051 Supplier Boekel Scientific™ Supplier No. 1160215
Only null left

Hand Centrifuge Model 1160-2-15 is designed for field use in the determination of basic sediment and water in crude oil.

  • Speeds up to 2000 rpm
  • Gear ratio is 16:1
  • Wide sweep cast aluminum crank has a spring clutch which assures effortless and safe start up and stopping
  • Rugged, portable, and lightweight

Specifications

Capacity 2 x 15 mL
Max. RCF 853 x g
Max. Speed 2,000 rpm
Product Line Boekel Hand Crank
Refrigerated No
Includes Centrifuge head that holds 2 x 15 mL tubes, Two aluminum shields, One each 15 mL glass plain and graduated tube
Maximum Speed Range 2,000 to 2,999 rpm
Model 1160-2-15
Rotor Included No
Warranty 2 Year