missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boekel Scientific™ Economy Analog Standard Incubator
Economy Analog Standard Incubator for use in school laboratories or as a backup incubator in hospitals.
Supplier: Boekel Scientific™ 132000
Description
- Powder-coated exterior for scratch and stain resistance
- Aluminum interior
- With thermometer as a standard accessory
- Adjustable shelves
- Blower fan to improve heating and stability of desired temperature
- Use hydraulic thermostat for control of temperature and separate on/off switch
- Temperature range: +5°C to 60°C
- For Culturing, Bacteriology, Warming of samples, E. coli tests, Diagnostic protocols for water, Wastewater, Food and beverage testing, Clinical, Cosmetics, Pharmaceutical, and Biotech testing
Specifications
| 0.8 cu. ft. | |
| Hydraulic thermostat | |
| 22.7 L | |
| Gravity | |
| Powder-coated Cold Rolled Steel | |
| Nema 5-15 US | |
| Standard Incubator | |
| See-through | |
| 1.7 | |
| ±0.1°C | |
| 14 in. | |
| 13 in. | |
| 33 cm | |
| 16.25 in. | |
| 41.3 cm | |
| 35.6 cm | |
| 14 in. | |
| 35.6 cm | |
| 10 kg | |
| 115 VAC |
| UL, CSA | |
| Not Autoclavable | |
| Aluminum | |
| Microplates, Petri Dishes, Culture Tubes, Flasks, Vials, and Beakers | |
| 2 | |
| Ambient +5°C to 60°C | |
| Color Graphic Display | |
| Fixed bottom shelf and an adjustable shelf, Spirit filled thermometer | |
| 1579 | |
| 2 Year | |
| 35.6 cm | |
| 11.5 in. | |
| 29.2 cm | |
| 10.5 in. | |
| 26.7 cm | |
| 12 in. | |
| 30.5 cm | |
| 22 lb. | |
| 115 VAC, 50/60 Hz | |
| 50/60 Hz |