missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Rocker II Platform Rocker Stacking Tray
GREENER_CHOICE

Catalog No. 0545032
Change view
Click to view available options
For Use With (Equipment):
Boekel Rocker II Platform Rocker
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
0545032 Boekel Rocker II Platform Rocker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0545032 Supplier Boekel Scientific™ Supplier No. 260355

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Need more room? This stacking tray accessory for the Boekel Rocker II provides an additional layer to your culturing needs.

  • For use with Boekel Rocker II Platform Rocker (05-450-34).

Specifications

Product Type Stacking Tray
Height (English) 3 in.
Height (Metric) Platform 7.62 cm
Length (English) 12 in.
Length (English) Platform 12 in.
Length (Metric) 305 mm
Length (Metric) Platform 30.4 cm
Width (English) 12 in.
Width (English) Platform 12 in.
Width (Metric) 305 mm
Width (Metric) Platform 30.4 cm
For Use With (Equipment) Boekel Rocker II Platform Rocker
Includes Rubber non-skid mat
Show More Show Less