missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Body Tray with Hand Slots
Body tray engineered from high-quality stainless steel to withstand daily use in pathology and mortuary settings
$2,113.17
Specifications
| Product Type | Body Tray |
|---|---|
| Material | Stainless Steel (304) |
| Height (English) | 2.7 in. |
| Length (English) | 77.5 in. |
| Load Capacity (English) | 23 lb. |
Description
- Each tray reflects Mopec commitment to durable, professional-grade equipment that meets the demands of clinical and post-mortem environments
- Fits a 32 and 23 in. tray
- Features a flat surface with sloped sides and 2 hand slots at each end
- Sloped sides to allow for easy loading and unloading
- 304 stainless steel, 18 GA, sheetmetal has a polished No. 4 finish
- Holding capacity 375 lb.
- Fits IA32, IB32, IJ32, IS32, and IW32 racks
- JD5001 and M690 scissor lifts
Specifications
| Body Tray | |
| 2.7 in. | |
| 23 lb. |
| Stainless Steel (304) | |
| 77.5 in. |