missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Body Tray with Hand Slots and Drain Hole
Each tray reflects Mopec’s commitment to durable, professional-grade equipment, meets the demands of clinical and post-mortem environments
$2,433.89
Specifications
| Product Type | Body Tray |
|---|---|
| Material | Stainless Steel (304) |
| Height (English) | 2.7 in. |
| Length (English) | 77.5 in. |
Description
- Mopec body trays are engineered from high-quality stainless steel to withstand daily use in pathology and mortuary settings
- Fits 23 and 32 in. tray
- Features a flat surface with sloped sides and 2 hand slots at each end
- Sloped sides to allow for easy loading and unloading
- Creased to allow for draining to the included drain hole
- Includes drain plug and chain
- 304 stainless steel, 18 GA, sheetmetal has a polished No. 4 finish
- Holding capacity 375 lb.
- Fits IA32, IB32, IJ23, IF23, IS23, IA32, IB32, IJ32, IF32, IS32, IW32 and IW23 racks
- JD4000, JD5000, and M690 scissor lifts with M600H-23 roller pallet
Specifications
| Body Tray | |
| Stainless Steel (304) | |
| 2.7 in. | |
| 77.5 in. |