missing translation for 'onlineSavingsMsg'
Learn More

Body Scientific International™ Post-it™ Anatomy of Human Vertebrae Chart

Catalog No. S02557
Change view
Click to view available options
Grade:
5 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S02557 5 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02557 Supplier Customer Channels Group (Ccg) Supplier No. BS334

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A perfect teaching and learning aid with illistration to convey all the primary points on Human vertebrae.

  • Feature detailed drawings and identifications
  • Printed on heavy, quality stock paper, backed with 3M adhesive Post-It material
  • Stick and re-stick to virtually any surface
  • Can be reposition without damaging the surface

Order Info

Dimension: 11W x 17 in. L

Specifications

Product Type Anatomy of Human Vertebrae Chart
Dimensions (LxW) 17 x 11 in. (43.18 x 27.84 cm)
Length (English) 17 in.
Length (Metric) 43.18 cm
Width (English) 11 in.
Width (Metric) 27.84 cm
For Use With (Application) Perfect teaching and learning aid with illustration to convey all the primary points on Human vertebrae
Grade 5 to 12
Subject Science
Material Paper