missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp™ BOD Sensor Check
Description
- For use with BOD Sensor and BOD EVO Sensor
Specifications
Specifications
| Sensor Types | Dissolved Oxygen |
| For Use With (Equipment) | BOD/BOD EVO |
| Type | Dissolved Oxygen Sensor |
| For Use With (Application) | Testing the accuracy of BOD instruments |
| Dissolved Oxygen (Concentration Range) | 0 to 90 mg O2/L for 400 mL; 0 to 250 mg O2/L for 250 mL; 0 to 600 mg O2/L for 150 mL; 0 to 999 mg O2/L for 100 mL; 0 to 4000 mg O2/L for 25 mL |
| Temperature (Metric) Operating | 40°C |