missing translation for 'onlineSavingsMsg'
Learn More

Carson™ BoaPod™ Flexible Leg Travel Tripod with Universal Smartphone Adapter & Bluetooth Wireless Remote Shutter Button

Catalog No. S98149
Encompass
Change view
Click to view available options
For Use With (Equipment):
Tablets, E-Readers, Books, and Phones
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S98149 Tablets, E-Readers, Books, and Phones
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S98149 Supplier Carson™ Supplier No. TR050

Contains 3 fully adjustable and flexible legs that can be bent, twisted, or straightened into a variety of positions to adapt to almost any surface.

  • BoaPod™ flexible travel tripod was built for getting the perfect angle to the perfect shot, no matter what the location
  • Three fully flexible arms can bend around uneven footing, twist and hook onto tree branches or fences, and adjust in ways that traditional tripods don’t allow
  • A rugged, non-slip rubber grip allows for easy adjustment and improved stability
  • Includes a removable 360° fluid ballhead, 1/4 universal mounting screw, and universal smartphone adapter
  • BoaPod™ is compatible with a wide variety of different cameras and optics
  • Adjustable phone mount allows for both landscape and portrait mode depending on the ballhead position
  • Wireless Bluetooth shutter remote can be paired to any phone and act as shutter button for taking photos from a distance
  • Weighing less than a pound, and being about a foot tall it is conveniently compact and portable
  • Legs can even be bent into position to form a sturdy stand for tablets of all sizes, eReaders, books, and smartphones

Specifications

Type Tripod
Description Requires 1 CR2032 Battery
For Use With (Equipment) Tablets, E-Readers, Books, and Phones
Height (English) 12 in.
Includes Wireless Bluetooth Stutter Remote, Universal Smartphone Adaptor
Length (English) 2.3 in.
Weight (English) 0.75 lb.
Width (English) 2 in.