missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™61 Series Printer Ribbon - R6200 Resin, Black
Description
- One-color ribbon for printing a single color onto a label
- R6200 Series Ribbons offer superior scratch, smear, heat and chemical resistance when printed on the appropriate label material from Brady™
- Recommended for printing on glossy, smooth or semi-matte label stock, such as B-498 Repositionable Vinyl Cloth and B-486 Metallized Polyester
- Automatic label formatting with smart cell technology and easy loading
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | BMP61 Labeling System |
| Material | Polyester |
| Length (English) | 75 ft. |
| Width (English) | 4.31 in. |
| Alternate Part Number | M61-R6210 |