missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ Bluetooth Inductive Charging Station for CR2700 Barcode Scanner

Catalog No. 17579686
Change view
Click to view available options
For Use With (Equipment):
CR2700 Scanner
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
17579686 CR2700 Scanner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579686 Supplier Code Corporation™ Supplier No. 176514

Keep your CR2700 charged with this inductive charging station.

  • Inductive charging eliminates exposed metal and related contact failure caused by chemical wipe-downs
  • Bluetooth capability wirelessly connects the CR2700 to your computer or a printer via the charging station

Specifications

Height (Metric) 76.2 mm
Height (English) 3 in.
Width (Metric) 101.6 mm
Width (English) 4 in.
Depth (Metric) 101.6 mm
Depth (English) 4 in.
Weight (Metric) 0.097 kg
For Use With (Equipment) CR2700 Scanner
Type Charger
Alternate Part Number CRA-A272-C36-C286