missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ Bluetooth Dongle for CR2700 Barcode Scanner

Catalog No. 17579713
Change view
Click to view available options
For Use With (Equipment):
CR2700 Scanner
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
17579713 CR2700 Scanner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579713 Supplier Code Corporation™ Supplier No. 176513

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stay connected and easily share data using this CR2700 Bluetooth Dongle.

  • Connects to your reader and computer
  • For use with the CR2700

Specifications

Height (Metric) 43 mm
Height (English) 1.7 in.
Width (Metric) 18.45 mm
Width (English) 0.73 in.
Depth (Metric) 9.4 mm
Depth (English) 0.04 in.
For Use With (Equipment) CR2700 Scanner
Type Dongle
Alternate Part Number CRA-BTDG27-C286