missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ BlueSorb™ 750 Nonwoven Wipe
Description
- Made from 55% cellulose / 45% polyester hydroentangled nonwoven blend
- Excellent combination of the synthetic polyester strength and cleanliness with the absorbent characteristics of cellulose
- Blue color allows differentiation for guarding against migration into critical areas
- Blue color provides background differentiation for product inspection
- Smooth, absorbent and durable
- Low extractable levels and particle counts
- Economical
- Chemically compatible with common cleaning and disinfecting solutions (Not recommended for applications where 100% water is used - material may not be colorfast)
- Designed for use in ISO Class 5 and higher cleanroom environments
- Ideal for cleaning work surfaces and spill pickup
- General equipment wrap and wipe downs
- Blue work surface mat to assist in visual inspection processes
- Applying and removing cleaning and disinfecting solutions
Specifications
Specifications
| Product Type | Cleanroom Wiper |
| Length (English) | 12 in. |
| Length (Metric) | 30 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30 cm |
| Material | Cellulose |
| Absorbancy | 301 mL/m² |
| Compatibility | Chemically compatible with common cleaning and disinfecting solutions |
| Autoclavable | Not Autoclavable |
| Basis Weight | 73.4 |
| Show More |