missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products™ Blue Super Duty Autoclavable SMS Muff Cover
This 88 g/m2 SMS Autoclavable Muff Cover provides a microbial barrier ideal for pharmaceutical production applications.
Supplier: Keystone Cleanroom Products™ MFKCRP60016
Description
- Eliminate the need for cutting sheets of sterilization wrapping materials and securing them with autoclave tape and rubber bands
- Cost effective, time saving approach standardizes the equipment preparation process, minimizes particulate generation, while also ensuring good aseptic technique upon removal after sterilization
- Eliminates autoclave tape residue
- Designed for autoclave cycles (121°C to 135°C)
- Creates secondary level of protection during aseptic presentation and setup of equipment
- Hydrophobic and resists tearing and punctures
- Lint-free
- Manufactured and packaged in ISO certified cleanrooms
- Conveniently packaged: 100 covers per heat-sealed and labeled poly bag
- Certificates of Conformance sent with all shipments
- Made in USA
Specifications
| Autoclavable | |
| Dark Blue | |
| Reinforced Multicoated Plastic | |
| 121°C to 135°C | |
| 20.3 to 30.5 cm | |
| 20.3 to 30.5 cm |
| Elastic | |
| Single-use | |
| Non-sterile | |
| 8 to 12 in. | |
| 8 to 12 in. | |
| Round Cover |