missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Blue SMS Sterilization Wraps, 88 gsm

Catalog No. 17101145
Change view
Click to view available options
Dimensions (L x W):
10.2 x 10.2 cm (4 x 4 in.)
101.6 x 101.6 cm (40 x 40 in.)
114.3 x 114.3 cm (45 x 45 in.)
114.3 x 121.9 cm (45 x 48 in.)
121.9 x 121.9 cm (48 x 48 in.)
137.2 x 137.2 cm (54 x 54 in.)
137.2 x 182.9 cm (54 x 72 in.)
15.2 x 15.2 cm (6 x 6 in.)
152.4 x 152.4 cm (60 x 60 in.)
152.4 x 203.2 cm (60 x 80 in.)
20.3 x 20.3 cm (8 x 8 in.)
22.9 x 22.9 cm (9 x 9 in.)
22.9 x 30.5 cm (9 x 12 in.)
3.8 x 3.8 cm (1.5 x 1.5 in.)
30.5 x 30.5 cm (12 x 12 in.)
38.1 x 38.1 cm (15 x 15 in.)
45.7 x 45.7 cm (18 x 18 in.)
45.7 x 55.9 cm (18 x 22 in.)
50.8 x 50.8 cm (20 x 20 in.)
61 x 61 cm (24 x 24 in.)
7.6 x 7.6 cm (3 x 3 in.)
76.2 x 76.2 cm (30 x 30 in.)
91.4 x 91.4 cm (36 x 36 in.)
76.2 cm
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17101145 152.4 x 203.2 cm (60 x 80 in.)
17101122 3.8 x 3.8 cm (1.5 x 1.5 in.)
17101123 76.2 cm
17101124 7.6 x 7.6 cm (3 x 3 in.)
17101125 10.2 x 10.2 cm (4 x 4 in.)
17101126 15.2 x 15.2 cm (6 x 6 in.)
17101127 20.3 x 20.3 cm (8 x 8 in.)
17101128 22.9 x 22.9 cm (9 x 9 in.)
17101129 22.9 x 30.5 cm (9 x 12 in.)
17101130 30.5 x 30.5 cm (12 x 12 in.)
17101131 38.1 x 38.1 cm (15 x 15 in.)
17101132 45.7 x 45.7 cm (18 x 18 in.)
17101133 45.7 x 55.9 cm (18 x 22 in.)
17101134 50.8 x 50.8 cm (20 x 20 in.)
17101135 61 x 61 cm (24 x 24 in.)
17101136 76.2 x 76.2 cm (30 x 30 in.)
17101137 91.4 x 91.4 cm (36 x 36 in.)
17101138 101.6 x 101.6 cm (40 x 40 in.)
17101139 114.3 x 114.3 cm (45 x 45 in.)
17101140 114.3 x 121.9 cm (45 x 48 in.)
17101141 121.9 x 121.9 cm (48 x 48 in.)
17101142 137.2 x 137.2 cm (54 x 54 in.)
17101143 137.2 x 182.9 cm (54 x 72 in.)
17101144 152.4 x 152.4 cm (60 x 60 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 17101145 Supplier Keystone Cleanroom Products Supplier No. KCRP6006080

SMS sterilization wraps provide a microbial barrier and are ideal for pharmaceutical production applications. They are designed for use in steam, ethylene oxide, and hydrogen peroxide sterilization processes.

  • Manufactured and packaged in a Certified ISO 8 cleanroom
  • Clean - no cellulose
  • Strong, rip and tear resistant 88 gsm material
  • Soft and drape-able fabric
  • An extensive range of sizes available means less cutting
  • Hydrophobic barrier allows sterilization gasses but prevents liquid and microbial penetration
  • Sub packed into sealed labeled poly bags with Lot Number and Date of Manufacture for complete traceability
  • Certificate of Conformance sent with each shipment
  • Made in the USA

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type None
Color Blue
Disposable Single-use
Material SMS Fabric
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 121°C to 125°C
Dimensions (L x W) 152.4 x 203.2 cm (60 x 80 in.)
Length (English) 80 in.
Width (English) 60 in.
Product Type Sterilization Wrap (Super-duty)
Length (Metric) 238.8 cm
Width (Metric) 152.4 cm
Show More Show Less