missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Blue PTFE/White Silicone Septa

Catalog No. 111011480
Change view
Click to view available options
Thickness (English):
0.06 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (English)
111011480 0.06 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111011480 Supplier MilliporeSigma™ Supelco™ Supplier No. 27510U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

It is used as an air-tight seal, and prevents contamination

Specifications

Diameter (Metric) Inner 8 mm
Color Blue, White
Material PTFE/Silicone
No. per Pack 100
Temperature Range (Metric) Temperature limit 250°C
Thickness (English) 0.06 in.
Thickness (Metric) 1.524 mm
For Use With (Equipment) 2 mL Standard Opening Vial