missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Blue Nitrile Fully Textured Gloves
Description
Contain no natural rubber latex protein
- Fully textured enhances dexterity for instrument control
- Formulated with 100% nitrile
- Beaded cuff for added strength and easy donning
- Powder free to prevent drying effect
- Ambidextrous
- Overall length: 9.5 in. (24 cm)
- Thickness at fingertips: 6 mil
Specifications
Specifications
| Certifications/Compliance | ASTM D 6319 |
| Chemotherapeutic Rated | No |
| Applications | Laboratory, Industrial |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 6 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Latex Free | Yes |
| Show More |