missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products™ Blue Heavy Duty Autoclavable SMS Muff Cover

Catalog No. 17200271
Change view
Click to view available options
Length (English):
0.5 to 1 in.
1 to 1.75 in.
1.75 to 2.5 in.
10 to 14 in.
2 to 2.75 in.
2.5 to 4 in.
3.5 to 4 in.
4 to 5.5 in.
5.5 to 8 in.
8 to 12 in.
Width (English):
0.5 to 1 in.
1 to 1.75 in.
1.75 to 2.5 in.
10 to 14 in.
2 to 2.75 in.
2.5 to 4 in.
3.5 to 4 in.
4 to 5.5 in.
5.5 to 8 in.
8 to 12 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
17200271 0.5 to 1 in. 0.5 to 1 in.
17200270 1 to 1.75 in. 1 to 1.75 in.
17200269 1.75 to 2.5 in. 1.75 to 2.5 in.
17200268 2 to 2.75 in. 2 to 2.75 in.
17200267 2.5 to 4 in. 2.5 to 4 in.
17200266 3.5 to 4 in. 3.5 to 4 in.
17200265 4 to 5.5 in. 4 to 5.5 in.
17200264 5.5 to 8 in. 5.5 to 8 in.
17200263 8 to 12 in. 8 to 12 in.
17200262 10 to 14 in. 10 to 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 17200271 Supplier Keystone Cleanroom Products™ Supplier No. MFKCRP30003

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This 50 g/m2 SMS Autoclavable Muff Cover provides a microbial barrier ideal for pharmaceutical production applications.

  • Eliminate the need for cutting sheets of sterilization wrapping materials and securing them with autoclave tape and rubber bands
  • Cost effective, time saving approach standardizes the equipment preparation process, minimizes particulate generation, while also ensuring good aseptic technique upon removal after sterilization
  • Eliminates autoclave tape residue
  • Designed for autoclave cycles (121°C to 135°C)
  • Creates secondary level of protection during aseptic presentation and setup of equipment
  • Hydrophobic and resists tearing and punctures
  • Lint-free
  • Manufactured and packaged in ISO certified cleanrooms
  • Conveniently packaged: 100 covers per heat-sealed and labeled poly bag
  • Certificates of Conformance sent with all shipments
  • Made in USA

Specifications

Autoclavable Autoclavable
Closure Type Elastic
Color Light Blue
Disposable Single-use
Material Reinforced Multicoated Plastic
Sterility Non-sterile
Temperature Range (Metric) 121°C to 135°C
Length (English) 0.5 to 1 in.
Width (English) 0.5 to 1 in.
Product Type Round Cover
Length (Metric) 1.3 to 2.54 cm
Width (Metric) 1.27 to 2.54 cm
Show More Show Less