missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Propper Blue Autoclavable Tape
Blue Autoclavable Tape provides a means of identifying steam-sterilized packs while ensuring their security during sterilization.
$40.86
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Adhesive Type | Rubber |
| Coating | Synthetic Resin |
| Color | White, Blue |
| Format | Tape |
Alert:
Cannot be used for ethylene oxide or dry heat sterilization. Do not use on linen or muslin wraps.
Description
- Specially designed with an aggressive adhesive backing to stick securely to all disposable wraps
- High-contrast, white, steam-sensitive stripes turn dark when subjected to steam autoclaving temperatures
Order Info
In 60 yd. (54.5m) lengths
Specifications
| Autoclavable | |
| Synthetic Resin | |
| Tape | |
| Steam Autoclave Tape | |
| 1 Ea. | |
| 54.9 m | |
| 7.62 cm |
| Rubber | |
| White, Blue | |
| Crepe Paper | |
| Different types of sterilization packs, to distinguish processed and unprocessed items | |
| 180 ft. | |
| 3 in. |