missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IBI Scientific™ Blot Washer
Description
Includes
Pump/control module, 4L wash bottle w/cap, 4L waste bottle with cap, mini blot tray, standard blot tray, vacuum tube with connectors, dispense manifold, aspirate manifold, power cord, and operation manual
- Used with any existing shaking or rocking device
- Pump/control unit with microprocessor and software for development of 20 stored programs
- Module contains three solenoid valves, two for delivery and one for aspiration
- Software allows control of all elements of instruments
- 20+ liquid delivery and aspiration programs can be programmed
- Wash time, liquid dispense rate/volume and aspiration rate/volume can be set-up
- Base Footprint: 9 x 9.75 in. (22.8 x 24.7cm)
- Overall Height: 5.5 in. (13.9cm)
BLWAA115S
- Electrical requirement: 115V, 50/60Hz
- Electrical requirement: 220V, 50/60Hz
Pump for liquid delivery pressure is contained in console. Attachment for house vacuum to aspirate liquids in on rear side of console.
Automate the washing process of Western Transfer membranes
Certifications
CE marked (BLWAA220S)
Western Membranes
Specifications
Specifications
| For Use With (Equipment) | Shaking or Rocking Device |
| Type | Blot Washer |
| Includes | Pump/control module, 4L wash bottle w/cap, 4L waste bottle with cap, mini blot tray, standard blot tray, vacuum tube with connectors, dispense manifold, aspirate manifold, power cord, and operation manual |
| Height (English) | 5.5 in. |
| Height (Metric) | 13.9 cm |
| Electrical Requirements | 115 V 50/60 Hz |
| Voltage | 115 V |
| Wattage | 10 w |
| Frequency | 50/60 Hz |