missing translation for 'onlineSavingsMsg'
Learn More

Poltex Blood Tube Rack/Carrier

Catalog No. 22000218
Encompass
Change view
Click to view available options
Positions:
100
200
50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
22000218 50
22000219 100
22000220 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22000218 Supplier Poltex Supplier No. BLDTUBE50

To organize, store and carry test tubes and blood sample tubes. Poltex Blood Tube Rack/Carrier is made from PETG.

  • Made from break-resistant and alcohol-resistant PETG
  • Handles on side for easy carrying
  • Choose from 50, 100 and 200 holes for tubes
  • Hole diameter: 0.67 in.

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Tubes (17 mm)
Material PETG
Positions 50
Sterility Non-sterile
Diameter (Metric) Opening 17 mm
Product Type Tube Rack