missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Blood Collection Mixer with Touch Screen
GREENER_CHOICE

Catalog No. 22046918
Change view
Click to view available options
Alarms:
Low Flow Rate, Scale Alarm, Motor Alarm, End of Cycle, Battery
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Alarms
22046918 Low Flow Rate, Scale Alarm, Motor Alarm, End of Cycle, Battery
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22046918 Supplier Boekel Scientific™ Supplier No. BKL302000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Incorporating the functionality needed for the busiest donor stations with features to improve efficiency and operation ease. Boekel Scientific™ Blood Collection Mixer with Touch Screen designed for use in stationary and mobile blood collection.

  • Vivid color touch screen for easy viewing
  • Long-life interchangeable battery
  • USB and ethernet data ports
  • Magnetically attached mixing tray
  • System alarms for slow bleed, end of cycle and low battery
  • Large active pictorial that visually represents the blood collection bag
  • Displays current volume, percentage full, elapsed time, and estimated time remaining

Specifications

Rocking Angle 12°
Speed Range 3 cycles of ±12° rocking - Off for 2 seconds - Repeat
Electrical Requirements 100/240 V via 0.8 A AC Power Supply
Voltage 115 V
Wattage 40 W
Holds 400 mL, 450 mL, 500 mL, 550 mL Blood Bags
Product Type Blood Collection Mixer
Certifications/Compliance CE, CSA, UL
Frequency 50 Hz
Depth (Metric) 405 mm
Dimensions (L x W x H) 15.96 x 11.00 x 7.00 in.
Length (Metric) 241 mm
Width (Metric) Platform 152 mm
Shipping Weight (Metric) 5 kg
Accuracy ±1.0 gram
Alarms Low Flow Rate, Scale Alarm, Motor Alarm, End of Cycle, Battery
Display Color Touch Screen
Humidity Range 80%
Includes Removable Tray, Battery, Power Cord, Manual
Warranty and Service Offering 2 Years
Show More Show Less