missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boekel Scientific™ Blood Collection Mixer with Soft Carry Case

Description
- Combination touch screen blood collection mixer and carrying case
- Lightweight, soft carrying case for ease of transport
- Perfect for mobile blood banks and mobile donor centers
Specifications
Specifications
| Rocking Angle | 12° |
| Speed Range | 23 Cycles/min. |
| Voltage | 100/240 VAC |
| Product Type | Blood Collection Mixer |
| Certifications/Compliance | CE, CSA, UL |
| Frequency | 50/60 Hz |
| Depth (Metric) | 13.25 in. |
| Height (Metric) | 175.26 mm |
| Length (Metric) | 33.5 cm |
| Width (Metric) | 266.7 mm |
| Show More |