missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Blocks for Fisherbrand™ Isotemp™ Digital Dry Baths/Block Heaters

Catalog No. 88860106
Change view
Click to view available options
Diameter (Metric):
6mm
10 mm
13 mm
16 mm
18 mm
20 mm
25 mm
No. of Places:
12
15
24
28
46
6
8
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) No. of Places
88860106 16 mm 15
88860101 6mm 46
88860102 10 mm 28
88860105 13 mm 24
88860107 18 mm 12
88860108 20 mm 8
88860109 25 mm 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 88860106 Supplier Fisherbrand™ Supplier No. 88860106
Only null left

A variety of blocks for any application

  • Aluminum alloy blocks
Note: Individual product is contained within group image shown. 

Specifications

For Use With (Equipment) Thermo Scientific Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Material Aluminum Alloy
No. of Places 15
Type Block
Diameter (Metric) 16 mm