missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Block Style Calorimeter
Block Style Calorimeter are used to determine the specific heat and heat capacity of different materials.
Supplier: Eisco™ PH0435C
Description
- Made of high quality materials.
- Each 1 kg aluminum block is drilled with two holes.
- Large center hole has a diameter of 12.5 mm for a special immersion heater.
- Small hole has a diameter of 7.5 mm for a thermometer or temperature sensor.
Specifications
| 7 to Undergraduate | |
| Specific Heat and Heat Capacity Determination | |
| Copper | |
| Calorimeter (Block-style) |
| 3.2 in. | |
| 1 Calorimeter | |
| 81 mm | |
| Specific Heat: 361 J/kg/K |