missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Block Style Calorimeter

Block Style Calorimeter are used to determine the specific heat and heat capacity of different materials.

Supplier:  Eisco™ PH0435B

 View more versions of this product

Catalog No. S27679

Only null left
Explore available promotions

Description

Description

  • Made of high quality materials.
  • Each 1 kg aluminum block is drilled with two holes.
  • Large center hole has a diameter of 12.5 mm for a special immersion heater.
  • Small hole has a diameter of 7.5 mm for a thermometer or temperature sensor.
Specifications

Specifications

7 to Undergraduate
Specific Heat and Heat Capacity Determination
Milled Steel
Calorimeter (Block-style)
3.6 in.
1 Calorimeter
91 mm
Specific Heat: 480 J/kg/K
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions