missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ BLAUBRAND™ One-mark Glass Bulb Pipets, Class A, USP, Certified

Catalog No. 13690105
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
15 mL
20 mL
25 mL
30 mL
40 mL
50 mL
100 mL
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13690105 0.5 mL
13690106 1 mL
13690107 2 mL
13690108 3 mL
13690109 4 mL
13690110 5 mL
13690111 6 mL
13690112 7 mL
13690113 8 mL
13690114 9 mL
13690115 10 mL
13690116 15 mL
13690117 20 mL
13690118 25 mL
13690119 30 mL
13690120 40 mL
13690121 50 mL
13690122 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 13690105 Supplier BRANDTECH™ BRAND™ Supplier No. 30601

High contrast blue enamel represents optimum combination of resistance and readability

  • Made of AR-GLAS™
  • Optimized flow geometry in tip ensures reliable liquid dispensing from pipet
  • Fire-polished edges for more durability
  • Available in all ISO sizes from 0.5 to 100mL
  • Supplied with batch number and an accompanying USP batch certificate in original packaging

Specifications

Certifications/Compliance USP
Class A
Material AR-GLAS
Sterility Non-sterile
Graduated No
Color Black
Volume (Metric) 0.5 mL
Length (Metric) 300 mm
Type Bulb Pipet
Disposable Reusable
For Use With (Equipment) Pipet Controller
Show More Show Less