missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ BLAUBRAND™ Glass Graduated Cylinders, Class A, USP, Certified
Description
- Manufactured from Borosilicate 3.3 glass, known for its low expansion coefficient and excellent chemical resistance
- Features a blue enamel print for optimal durability and easy readability
- Equipped with pour spout and a sturdy hexagonal glass base for convenient handling and stability
- Available in a full range of ISO sizes from 5 mL to 2000 mL
- Calibrated 'To Contain'
- Each unit is supplied with batch number and a USP batch certificate in original packaging for traceability
Specifications
Specifications
| Tolerance Metric | ±0.05 mL |
| Scale Color | Blue |
| Class | Class A |
| Calibration | To Contain |
| Certifications/Compliance | DIN EN ISO 4788, USP |
| Type | Graduated Cylinder |
| Base Type | Hexagonal |
| Shape | Round |
| Height (Metric) | 115 mm |
| Material | Borosilicate Glass |
| Show More |