missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Blade Stirrer
Description
- Generates a radial flow
- For drawing the material to be mixed from the top and bottom
- For aerating low viscosity media and homogenizing solids in liquids
- Use at medium to high speeds
Specifications
Specifications
| Description | Model R 3004 |
| Diameter (English) Fan | 1.2 in. |
| Diameter (English) Shaft | 0.3 in. |
| Diameter (Metric) Fan | 30 mm |
| Diameter (Metric) Shaft | 8 mm |
| For Use With (Application) | Aerating low viscosity media and homogenizing solids in liquids |
| Length (English) | 14 in. |
| Length (Metric) | 359 mm |
| Type | Blade Impeller |