missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Black Viton Septa

Catalog No. 111010894
Change view
Click to view available options
Diameter (Metric) Inner:
22 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111010894 22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111010894 Supplier MilliporeSigma™ Supelco™ Supplier No. 27355

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Black viton septa for use with scre cap

Specifications

Diameter (Metric) Inner 22 mm
Color Black
No. per Pack 100
Temperature Range (Metric) Temperature limit 260°C
Thickness (English) 0.06 in.
For Use With (Equipment) 20, 40 or 60 mL Vial