missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Black Stripper Pad
Description
- Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
- Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemicals
- Pad is made of nylon and polyester fibers in an open textured non-woven construction
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
- Use with rotary or automatic floor machines
- Low speed 175 to 600 RPM
- *Certified by Green Seal™ for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
Specifications
Specifications
| Product Type | Round Stripping Pads |
| Color | Black |
| Diameter (English) | 19 in. |
| Diameter (Metric) | 480 mm |
| For Use With (Application) | Stripping |
| For Use With (Equipment) | Rotary or Automatic Floor Machines |
| Material | Nylon, Polyester Fibers |
| Model | 7200 |
| Quantity | 5/Cs. |