missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Black Stallion™ 22 oz. PBI High Temperature Gloves
Description
- 22 oz. polybenzimidazole construction provides protection during high temperature applications
- Fully sock lined with wool for additional thermal protection
- Ideal for steel making, casting, and smelting
Specifications
Specifications
| Color | Brown |
| Material | PBI |
| Size | Universal |
| For Use With (Application) | Steeling Making, Casting, and Smelting |
| Glove Cuff Color | Natural |
| Glove Cuff Style | Open |
| Liner Material | Wool |
| Yarn Weight | 22 oz. |
| Length (English) | 14 in. |
| Length (Metric) | 35.5 cm |