missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Black Stallion™ 22 oz. Aramid Fiber High Temperature Gloves
Description
- 22 oz. Aramid Fiber construction provides protection during high temperature applications
- Fully sock lined with wool for additional thermal protection
- Ideal for aluminum extrusion, steel fabrication, and glass manufacturing
Specifications
Specifications
| Color | Yellow |
| Material | Aramid Fiber |
| Size | Universal |
| For Use With (Application) | Aluminum Extrusion, Glass Manufacturing, and Steel Fabrication |
| Glove Cuff Style | Open |
| Liner Material | Wool |
| Yarn Weight | 22 oz. |
| Length (English) | 14 in. |
| Length (Metric) | 35.5 cm |