missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Black Phenolic Work Surface

Catalog No. 06000377
Change view
Click to view available options
Width (English):
36 in.
48 in.
60 in.
72 in.
96 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000377 96 in.
06000373 36 in.
06000374 48 in.
06000375 60 in.
06000376 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06000377

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Phenolic Work Surface is a chemically resistant, one-inch thick black Phenolic top.

  • Front edge finished, all other edges are square
  • Curb must be ordered separately

Specifications

Product Type Work Surface
For Use With (Application) Work Surface
Includes Work Surface
Finish Smoth, Non-glare Surface
No. of Doors None
No. of Drawers None
Weight (English) 160 lb.
Weight (Metric) 73 kg.
Warranty 2 Years
Color Black
Depth (Metric) 76.2 cm
Width (English) 96 in.
Depth (English) 30 in.
Height (English) 1 in.
Height (Metric) 2.5 cm
Width (Metric) 243.8 cm
Material Phenolic
Show More Show Less