missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Black Phenolic Pulp/Aluminum Foil Lined Caps
Description
- Closure liners free of odor and taste
- Used for organic solvents, chrome cleaners, brake fluids and mineral oils
- Neck finish for narrow bottles is 425 GPI and 400 for wider
- Available as ribbed style
- Available in bulk/bagged packaging
Specifications
Specifications
| Color | Black |
| Material | Phenolic Resin |
| No. per Case | 13500 Cs. |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Liner Material | Pulp/Aluminum Foil |
| Neck Finish | 13-425 |
| For Use With (Equipment) | Narrow mouth bottle |
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| Show More |