missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific Supplies Black Enamel Hooked Weight Set
Cast iron weights with black enamel finish can be hooked in tandem.
Supplier: United Scientific Supplies WHSBE9
Description
Set contains nine weights.
One each of:
- 10 g
- 50 g
- 100 g
- 500 g
- 1000 g
Two each of:
- 20 g
- 200 g
Spécifications
| Hook Weight | |
| Various | |
| 9 Piece Set |
| Cast Iron, Black Enamel | |
| Weight: 10g, 50g, 100g, 500g, 1000g, 2 x 20g, 2 x 200g, sturdy Plastic storage box |