missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Biotrate Digital Burets

Catalog No. 14577835
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14577835 50 mL
14577833 10 mL
14577834 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14577835 Supplier Sartorius Supplier No. LH723082

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For trouble-free and reliable liquid dispensing directly from a supply bottle. Sartorius Biotrate Digital Burets offer high chemical resistance and is a smart solution for titrating various liquids accurately and safely.

Biotrate is a premium digital burette equipped with sophisticated functions for easy titration. Biotrate is easy and convenient to use due to its large and clear electronic display, smooth operating wheels, and 360° rotating dispensing head.

  • Smooth and light to operate with soft touch operating wheels
  • Media recirculation system that allows unused media to be recovered from device and returned to bottle
  • 360° Rotating dispensing head
  • Universal connector at back of unit for drying tubes and filters
  • Easy to attach aspiration tube with secure threaded connection User replaceable valves
  • Supplied with UV-protected replacement window for light sensitive media protection
  • Long life CR2032 battery
  • Easy custom adjustment for various liquids
  • Autoclavable liquid pathway
  • Wide range of adapters included to fit most common bottle sizes

Specifications

Autoclavable Autoclavable
Color White
Capacity (Metric) 50 mL
Length (Metric) 30.5 cm
Material PTFE
For Use With (Application) Trouble-free and reliable liquid dispensing directly from a supply bottle
Includes Bottle Adapters: A32, A38, S40
Type Digital Buret