missing translation for 'onlineSavingsMsg'
Learn More

BioTracker 625 Red GSH Dye, MilliporeSigma™

Catalog No. SCT036
Change view
Click to view available options
Quantity:
2 x 25 nmol
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SCT036 2 x 25 nmol
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SCT036 Supplier MilliporeSigma Supplier No. SCT036

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Live cell imaging dye for glutathione (GSH) that detects reactive oxygen species (ROS) free radicals.

  • Glutathione (GSH) is an important antioxidant preventing damage to important cellular components caused by reactive oxygen species (ROS) including free radicals, peroxides, lipid peroxides, and heavy metals. Alterations in glutathione homeostasis are associated with a variety of diseases; therefore, real-time live-cell imaging and quantification of GSH dynamics are important for understanding pathophysiological processes.
  • The BioTracker 625 Red GSH Dye is probe for glutathione (GSH) in living cells. The dye is formed with an orange fluorescent dye (T) and a deep-red fluorescent dye (S). At a low GSH concentration, green light excitation of T, leads to an energy transfer to S and a subsequent emission of deep-red fluorescent light. At a high GSH concentration, the energy transfer does not occur, so the probe emits the orange fluorescent light from the emission of T. The dye produces a quick and reversible response to the GSH concentration changes, relatively slow photobleaching and low cytotoxicity.
  • Absorbance: 520 nm
  • Emission: 625 nm and 582 nm

Specifications

Absorbance 520 nm
Quantity 2 x 25 nmol