missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BioTracker 515 Green ONOO- Dye, MilliporeSigma™
Description
- Peroxynitrite (ONOO-) is a strong oxidant generated from the interaction of nitric oxide (NO) and superoxide (O). The in vivo formation of this compound has recently been demonstrated in macrophages, neutrophils and endothelial cells. The role of ONOO- in inflammatory diseases is further supported by the detection of immunoreactive nitrotyrosine on proteins at sites of inflammation.
- The BioTracker 515 Green ONOO- Dye is a fluorescent probe that detects peroxynitrite (ONOO-) in living cells. Fluorescent intensity is not increased by the existence of hydroxyl radical, singlet oxygen, hydrogen peroxide, hypochlorite, nitric oxide or superoxide.
- Absorbance: 490 nm
- Emission: 515 nm
Specifications
Specifications
| Chemical Name or Material | NiSPY-3(Nitrative Stress Sensing Pyrromethene Dye) |
| Absorbance | 490 nm |
| Color | Orange |
| Quantity | 1 mg |
| Grade | Research |