missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BIOTIX™ uTIP™ Filter Sterile Low Retention Universal Pipette Tips, Standard

Description
Experience a better universal tip with Biotix™ uTIP™
- Biotix filter sterile tips offers aerosol protection to prevent cross contamination
- Fits all standard universal shaft single channel, multichannel and electronic pipettes
- FlexFit technology features flexible proximal end to ensure secure seal with 66 to 80% less insertion force than competitor tips
- X-Resin drastically reduces sample retention resulting in tighter CV values
- Blade technology lowers chance of hanging droplet formation by optimizing surface area at distal end of tip
- Each lot of Biotix tips are tested and certified free of RNase, DNase, Endotoxins/Pyrogens, PCR Inhibitors, trace metals, and human DNA
Specifications
Specifications
| Volume (Metric) | 2 μL |
| Volume (Metric) Dispensing | 2μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Format | Rack |
| Tip Style | Fine Point |
| Product Type | Pipette Tips |
| Disposable | Single-use |
| Show More |