missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Innovatek Medical Inc. BioStrip hCG Urine Pregnancy Test Strips
Description
- Qualitative hCG detection in urine for early pregnancy detection
- Dip for at least 10 seconds without immersing past the MAX line
- Lay flat after dipping; allow the full 5 minutes to confirm a negative result
- Do not read results after 10 minutes
- Built-in procedural control band
- Store at 2-30°C in the original desiccated container with the lid tightly closed; do not freeze
- 50 strips per kit; external hCG controls available separately
Specifications
Specifications
| Content And Storage | Store At 2°C to 30°C In The Original Tightly Closed Desiccated Container. Do Not Freeze. Protect From Heat, Moisture, and Direct Sunlight. |
| CE Marker | No |
| Clia Complexity | Not Applicable |
| Detectable Analytes | hCG |
| Format | Test Strip |
| Sample Type | Urine |
| Sensitivity | 20 IU/L hCG |
| Type | Urine Pregnancy Test Strip |
| Disposable | Single-use |
| For Use With (Application) | Visual, qualitative detection of hCG in urine for early pregnancy detection |
| Show More |