missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BIOShield™ 720 Rotor Tube Adapters
Description
Enhance your rotor's versatility with Thermo Scientific™ BIOShield™ 720 Tube Adapters, which support a wide assortment of tube sizes. These adapters are for use with the BIOShield 720 High Speed Swinging-Bucket Rotor.
- Maximum tube capacity: 4 × 150mL
- Maximum O.D. × L: 50 × 122mm
Specifications
Specifications
| Type | Rotor Tube Adapter |
| Tube Type | Blood Collection |
| Capacity | 10 mL Blood Collection Tube |
| Tube Size | 10 mL |