missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BIOShield™ 1000A Rotor Adapters
Description
Increase rotor versatility with Thermo Scientific™ BIOShield™ 1000A Rotor Adapters, which provide support for 15/50mL conical tubes.
Ordering Information:
A variety of other adapters (sold in sets of four unless otherwise noted) are available for use with both the BIOShield 1000A Rotor (75-003-603) and the TX-750 Swinging-Bucket Rotor with Rectangular Buckets (75-003-607/75-003-614). Contact your sales representative for more information.
Specifications
Specifications
| Type | Rotor Tube Adapter |
| Tube Type | Conical |
| Capacity | 50 mL Conical Tube |
| Tube Size | 50 mL |