missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BIOShield™ 1000A Rotor Adapters

Catalog No. 75003642
Change view
Click to view available options
Capacity:
15 mL Conical Tube
50 mL Conical Tube
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75003642 15 mL Conical Tube
75003643 50 mL Conical Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 75003642 Supplier Thermo Scientific™ Supplier No. 75003642

Increase rotor versatility with Thermo Scientific™ BIOShield™ 1000A Rotor Adapters, which provide support for 15/50mL conical tubes.

Ordering Information:

A variety of other adapters (sold in sets of four unless otherwise noted) are available for use with both the BIOShield 1000A Rotor (75-003-603) and the TX-750 Swinging-Bucket Rotor with Rectangular Buckets (75-003-607/75-003-614). Contact your sales representative for more information.

Specifications

Type Rotor Tube Adapter
Capacity 15 mL Conical Tube