missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BioProcess Container Support Tote

Description
The Thermo Scientific BioProcess Container (BPC) Support Tote was designed to meet the demands of various bioprocessing workflow requirements. Made of high-grade high-density polyethylene (HDPE), the tote is exceptionally durable and chemical-resistant. The tote is available in two sizes: the small tote is for Thermo Scientific BPCs up to 5 L, and the large tote is for 10-L and 20-L BPCs. Both sizes have tubing access windows that allow for filling, draining, and sampling while providing protection from light.
Features of the BPC Support Tote include:
- Light protection—the lid offers protection for light-sensitive products while providing access to BPC for in-process use
- Optimized drainage—a kickstand on the large tote enables you to slope the tote for improved drainage; smaller tote features built-in sloped design
- Validated stackable—totes can be stacked with lids attached, to decrease the overall footprint
- Secondary containment—the recessed floor of the tote provides secondary containment in the unlikely event of a leak
- Nestable—totes rest inside one another to minimize storage space needed for processes that require multiple totes
Specifications
Specifications
| Capacity (Metric) | 10 to 20 L |
| Quantity | 1 tote |
| Shipping Condition | Room Temperature |
| Product Line | Thermo Scientific |