missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Analytik Jena Biometra TAdvanced Block Module
Description
- Block modules for use with Biometra TAdvanced systems
- Does not include Biometra TAdvanced system
- Open platform for all common plasticware
Specifications
Specifications
| Thermal Accuracy | ±0.1°C |
| Temperature Range (Metric) | 3°C to 99°C |
| Content And Storage | 60 Well Block with Gradient |
| For Use With (Equipment) | Biometra TAdvanced Thermal Cyclers |
| Thermal Uniformity | ±0.2°C to 55°C |
| Capacity | 60 x 0.5 mL Tubes |
| Product Type | Thermal Cycler Block Module |
| For Use With (Application) | Standard PCR |
| Programs | 350 Programs in up to 90 User Directories |
| Description | Thermal Cycler Block Module |
| Show More |