missing translation for 'onlineSavingsMsg'
Learn More
Learn More
StatLab™ BioMesh Biopsy Bags
Description
- Bags secure small biopsies during processing
- Resistant to solvents and acids
Specifications
Specifications
| Product Type | Biopsy Bag |
| Material | Polyester |
| Color | White |
| Length (Metric) | 75 mm |
| Width (Metric) | 45 mm |
| Dimensions (L x W) | 45 x 75 mm |
| Size | Medium |
| Quantity | 1000/Cs. |