missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Biology Dissecting Kit-Vinyl Case(12 PCS)

Catalog No. 13820095
Change view
Click to view available options
Includes:
12 Pcs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
13820095 12 Pcs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13820095 Supplier Fisherbrand™ Supplier No. 10401196

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The best dissecting kits for your needs!

Fisherbrand™ Biology Dissecting Kit-Vinyl Case( 12 PCS):

  • Double fold vinyl case w/ lining
  • 6 in. student Dissecting Scalpel:
  • Standard 1.5 in. Cut Edge
  • 6 in. Narrow Blade Dissecting Scalpel:
  • Standard 1.5 in. Cut Edge
  • 5-1/2 in. Sharp/Blunt operating Scissors
  • 4-1/2 in. Straight Iris Scissors
  • 4-1/2 in. Straight Forceps:
  • Fine Serr. Tips w/Guide Pin; Serrated Grip
  • 4-1/2 in. Curved Forceps:
  • Medium Serr. Tips, Serr. Grip
  • Stainless steel mall-probe and seeker:
  • Hexagon 3¾ in. Handle; 2½ in. Seeker
  • 5-1/2 in. Straight Thumb Forceps:
  • Round, Serr. Tips; Serr. Grip
  • Straight teasing Needle w/ 4 in.Plastic Handle
  • Angular teasing Needle w/ 4 in. Plastic Handle
  • 6 in. hard Plastic ruler

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Product Type Dissection Tool Kit
For Use With (Application) Dissecting Experiments
Includes 12 Pcs
Quantity 12 Pc.