missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Biology Dissecting Kit-Hinged Case

Catalog No. 13820098
Change view
Click to view available options
Includes:
18 Pcs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
13820098 18 Pcs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13820098 Supplier Fisherbrand™ Supplier No. 10401199

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The best dissecting kits for your needs!

Fisherbrand™ Biology Dissecting Kit-Hinged Case:

  • Hinged case w/ hard Plastic snap cover and
  • Compartments for 12 inStruments
  • #4 surgical Handle
  • (6) #22 Scalpel Blades
  • 6 in. Narrow Blade Dissecting Scalpel:
  • Standard 1.5 in. Cut Edge
  • 5-1/2 in. Sharp/Sharp Scissors
  • 4-1/2 in. Straight Iris Scissors
  • 5-1/2 in. Straight Thumb Forceps:
  • Round, Serr. Tips; Serr. Grip
  • 4-1/2 in. Curved Forceps:
  • Medium Serr. Tips, Serr. Grip
  • Stainless steel mall-probe and seeker:
  • Hexagon 3¾ in. Handle; 2½ in. Seeker
  • Straight teasing Needle w/ 4 in.Plastic Handle
  • Angular teasing Needle w/ 4 in. Plastic Handle
  • Glass dropper w/ rubber bulb- large Size 5 in.
  • 6 in. hard Plastic ruler

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Product Type Dissection Tool Kit
For Use With (Application) Dissecting Experiments
Includes 18 Pcs
Quantity 18 Pc.