missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BioLite™ Cell Culture Treated Flasks
Description
Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated flasks with filter cap and seal cap options suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.
- Sterile per ISO 11137, SAL 10-6
- Non-cytotoxic
- Non-pyrogenic
- BSE/TSE Free
- RNase/DNase Free
- Human DNA Free
- USP Class VI raw material
- Shelf life: 2 years
Specifications
Specifications
| No. per Case | 40/Cs. |
| No. per Pack | 5/Pk. |
| Product Type | Cell Culture Flask |
| Surface Coating | Cell Culture Treated |
| Sterility | Sterile |
| Closure Type | Plug Seal |
| Culture Area | 175 cm² |
| Surface Treatment | Cell Culture-treated |
| Volume (Metric) Working | 50 mL |